Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • One Edged Rubber Spatula

One Edged Rubber Spatula 300262 0002

5.00 (1)
Item.#
03385067
Mfr.#
300262 0002
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
60
Model
B-2
Material
Natural rubber SBR
Specification
Single-edged type
Width (mm)
75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removing the centering (O-ring) of the vacuum piping
5
From Japan
On 2015-10-06 19:39:38
For 0-ring reuse, I am satisfied that I could remove it without scratching. Naturally many quantities so far have been detached with nails, fingers so it took a lot of time and the nails were too hard to work but it was satisfactory to be removed and satisfied
This review is about item#03385067.