Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • C Type Rubber Spatula, for Sheet Metal,

C Type Rubber Spatula, for Sheet Metal, 300270 0000

4.75 (4)
Item.#
03385121
Mfr.#
300270 0000
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Overall Length (mm)
100
Width (mm)
70
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Wipe off silicone
4
From Japan
On 2014-08-07 17:07:31
I bought it for trial, but the type of square type was better usability.
This review is about item#03385121.
For putting on small scratches.
5
From Japan
On 2012-11-26 15:55:43
I have ordered so far because my hardness has been used. Because it is the same thing, it can be used with confidence.
This review is about item#03385121.
Used as caulk bella
5
From Japan
On 2012-04-08 16:22:47
The shape fits in various places and is easy to use Normally it uses metallic bellows but it is ideal for irregular surfaces
When putting on putty
5
From Japan
On 2011-04-16 19:08:03
It is OK if you are cheap
This review is about item#03385121.