Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Round Spatula, for Kneading,

Stainless Steel Round Spatula, for Kneading, 300334 0004

5.00 (4)
Item.#
03385164
Mfr.#
300334 0004
Package Qty.
1PC
Ship pack of
1
10.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Spatula Dimension (mm)
30x220
Model
Big
Overall Length (mm)
370
Material
Stainless
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Application of adhesive
5
From Japan
On 2017-07-25 16:23:09
It is used for spreading G clear on a large area. The elasticity of the spatula itself is also suitable for the application.
This review is about item#3385137.
For honey bees and nest box hands
5
From Japan
On 2017-04-02 16:25:58
It is the second purchase because it purchased earlier, and the price is just good enough to handle it cheaply.
This review is about item#3385146.
Stirring
5
From Japan
On 2016-01-11 15:19:04
I am buying as many as I am just right. It is easy to use because the bending is moderate.
This review is about item#03385164.
I use it to cut honey.
5
From Japan
On 2013-07-15 20:59:15
The purpose of using the product is different from its original purpose, but the comfort was not bad. I want a little more length.
This review is about item#03385164.