Buy more than* S$200* and get FREE SHIPPING

  • Hand Brush 6D3 Type
  • Hand Brush 6D3 Type
  • Hand Brush 6D3 Type

Hand Brush 6D3 Type -

Item.#
03385173
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
25.98 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
May not show preformance through polishing depending on the product., May not show preformance through polishing depending on the product.
Trim Length (mm)
16, 16
Brush Length x Length (mm)
16x110, 16x110
Application
Deburring, grinding, detachment, dissolver, paint strippers, etc., Deburring, grinding, detachment, dissolver, paint strippers, etc.
Type
3 lines
Brush Width (mm)
39, 39
Material (Brush Part)
wire, Wire