Buy more than* S$200* and get FREE SHIPPING

  • Plastic Cladding Plate

Plastic Cladding Plate 300404 0004

5.00 (1)
Item.#
03385234
Mfr.#
300404 0004
Package Qty.
1PC
Ship pack of
1
14.34 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Material
Plastic
Model
HAND TYPE L
Dimension (mm)
180x260
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2015-06-26 14:51:16
It is easy to use firmly making.
This review is about item#03385234.