Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bamboo brush
  • Bamboo brush
  • Bamboo brush

Bamboo brush 301251 0004

5.00 (5)
Item.#
03385356
Mfr.#
301251 0004
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
315, 315
Dimensions B (mm)
65, 65
Type
bend handle 4 line, Bent handle 4 lines
Dimensions A (mm)
20, 20
Material (Brush Part)
horse hair, Horse hair
Model
Bent handle 4 lines
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-06-06 16:07:27
It is strong and has no hair loss, and its possession is long so it can be covered deeply and it is useful. I feel attached to plastics more than plastic made of bamboo.
This review is about item#3385347.
Motorcycle repair
5
From Japan
On 2016-06-22 10:21:36
Used for parts cleaning. The bamboo brush can get in touch with your hands.
This review is about item#03385347.
Detailed dirt removal during car washing
5
From Japan
On 2016-02-09 16:00:51
Because the size of the head is smaller than the one of nylon which I used so far, it is easy to use because it can clean small parts.
This review is about item#03385347.
For cleaning
5
From Japan
On 2015-04-13 17:06:18
Good
This review is about item#03385347.
Cleaning inside the cup of a painting air gun
5
From Japan
On 2013-04-22 12:01:38
I had purchased it by another company until now, but there was a similar thing to Mr. Monotaro, and I switched it. Because the products are angled, cleaning in the cup is very easy.
This review is about item#03385356.