Buy more than* S$200* and get FREE SHIPPING

  • Bamboo brush
  • Bamboo brush
  • Bamboo brush

Bamboo brush 301253 0003

4.50 (4)
Item.#
03385365
Mfr.#
301253 0003
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
20, 20
Material (Brush Part)
horse hair, Horse hair
Dimensions C (mm)
315, 315
Dimensions B (mm)
60, 60
Model
Parallel shank 3 lines
Type
straight handle 3 line, Parallel shank 3 lines
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Parts washing
5
From Japan
On 2017-06-07 11:03:15
It is useful because it can handle with a variety of detergent with less hair loss.
This review is about item#3385374.
Stretch out woodworking bond
5
From Japan
On 2014-12-22 08:10:20
Hair is densely packed and hard to come off, the handle is thick and easy to hold
This review is about item#03385365.
Application of bond
5
From Japan
On 2014-12-11 13:31:51
I am saved because the delivery is fast
This review is about item#03385374.
Cleaning of coated surface with solvent
3
From Japan
On 2013-06-02 13:29:52
I want something a little short. (Length of about toothbrush) OK.
This review is about item#03385365.