Buy more than* S$200* and get FREE SHIPPING

  • Bamboo brush
  • Bamboo brush
  • Bamboo brush

Bamboo brush 301261 0200

4.67 (3)
Item.#
03385435
Mfr.#
301261 0200
Package Qty.
1PC
Ship pack of
1
1.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
35, 35
Dimensions A (mm)
15, 15
Dimensions C (mm)
200, 200
Material (Brush Part)
hog bristle, Hog bristle
Type
chongqing brush, Chongqing Brush
Model
Chongqing brush 200 mm
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bicycle relationship
5
From Japan
On 2017-06-27 00:48:40
It is used for chain cleaning. I am satisfied. I feel I can use it for a long time.
This review is about item#03385435.
Grease coating during machine maintenance
4
From Japan
On 2016-12-12 14:52:10
The degree of denseness of the brush was incompatible with grease application. It is used for cleaning.
This review is about item#3385444.
Parts washing
5
From Japan
On 2014-11-09 14:23:43
It is very easy to use and has no hair coming out and I also want to purchase it.
This review is about item#03385435.