Buy more than* S$200* and get FREE SHIPPING

  • Bamboo brush
  • Bamboo brush
  • Bamboo brush

Bamboo brush 301263 0180

4.50 (14)
Item.#
03385453
Mfr.#
301263 0180
Package Qty.
1PC
Ship pack of
1
0.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Brush Part)
hog bristle, Hog bristle
Type
bamboo toothpick, Bamboo toothpick
Dimensions B (mm)
30, 30
Dimensions A (mm)
12, 12
Dimensions C (mm)
180, 180
Model
180 mm bamboo toothpick
Customer Reviews
5 star 8
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
Cleaning of parts
4
From Japan
On 2016-11-10 19:42:27
Because although we use to wash of the cylindrical part is black hair How dirty is hard to see. Green hair I want also.
This review is about item#3387282.
Parts cleaning
4
From Japan
On 2016-11-05 13:59:14
Thing is normal, but brush class may be able to buy the price adjustment since the consumables.
This review is about item#3387282.
Chirico cleaning, parts cleaning, various other
5
From Japan
On 2016-10-28 12:21:26
Must-have classic brush, do you by the habit of bamboo, fierce of is in the rare charm of the bend, it is. I think that can be good without missing hair in this price.
This review is about item#3385453.
Cleaning of liquid wetted parts, used for cleaning
4
From Japan
On 2016-06-21 15:16:00
Solvents we use to brushing cleaning of impregnated with. Continue and are used because the very treatment is good.
This review is about item#03385453.
Starch
5
From Japan
On 2016-02-06 14:04:48
Is very grateful to you can buy this only of brush at this price. Also I would like to buy in the lipid future as this amount of money if consumables.
This review is about item#03385453.
Use when paint a fast drying bond.
5
From Japan
On 2015-08-29 21:13:30
Quite because the thing of this size is not sold in the other, it was very helpful.
This review is about item#03387282.
To paint the steam helmet to the piping
5
From Japan
On 2014-09-17 05:15:23
Helme was easy to fill
This review is about item#03385453.
Cleaning of the threaded portion
4
From Japan
On 2014-06-18 13:36:24
Cheap and it will be saved.
This review is about item#03387282.
Cleaning work
5
From Japan
On 2014-06-11 08:39:43
No particularly bad treatment
This review is about item#03385453.
For cleaning
3
From Japan
On 2014-02-16 13:15:06
I want to buy If you get to that firm anymore people size long.
This review is about item#03387282.