Buy more than* S$200* and get FREE SHIPPING

  • FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)

FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS) FA60

Item.#
03385672
Mfr.#
FA60
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.1
Blade Length (mm)
30
Overall Length (mm)
111
Weight (g)
360
Effective Cutting Ability (mm)
25 (drilling machine), 13 (Electric drill)
Work Material
Metallic pipe over 3mm, stainless steel, aluminum, casting, plywood, FRP, metal siding, vinyl chloride
Shank Diameter (phi mm)
13
Type
FA
Hole Saw Outer Diameter (mm)
60
TRUSCO Part Number
105-1814
Material
(Blade part) carbide tips Center drill: Cobalt high-speed steel Chromium-molybdenum steel (base metal)