Buy more than* S$200* and get FREE SHIPPING

  • Paint Cup

Paint Cup 1G-2

Item.#
03386056
Mfr.#
1G-2
Package Qty.
1PC
Ship pack of
1
28.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
90
Mounting Screw Diameter (B)
G1/4
Cup Capacity (mL)
150
Functions
Stainless
Mounting Screw Diameter
Spray gun: G1 / 4
Paint Supply System
Gravity
Compatible Spray Gun
FMII-GR,FMII-G