Buy more than* S$200* and get FREE SHIPPING

  • Paint Cup

Paint Cup 4G-TA

Item.#
03386083
Mfr.#
4G-TA
Package Qty.
1PC
Ship pack of
1
92.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Cup Capacity (mL)
450
Weight (g)
220
Mounting Screw Diameter (B)
G1/4
Functions
Stainless steel, Teflon internal coating, universal joint
Compatible Spray Gun
FINER([II])-G, F110-G, F21L-G, F21-G
Mounting Screw Diameter
Spray gun: G1/4
Paint Supply System
Gravity system