Buy more than* S$200* and get FREE SHIPPING

  • Paint Cup

Paint Cup 7SB

Item.#
03386092
Mfr.#
7SB
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Paint Supply System
Suction system
Mounting Screw Diameter (B)
G1/4
Supplying System
Suction system
Mounting Screw Diameter
G1/4
Cup Capacity (mL)
750
Capacity (mL)
750
Weight (g)
290
Compatible
Spray gun F110 series, F100-S series, F21 L-S series, and F21-S series