Buy more than* S$200* and get FREE SHIPPING

  • Paint Cup

Paint Cup 10SC

Item.#
03386101
Mfr.#
10SC
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Supplying System
Suction system
Mounting Screw Diameter
G3/8
Cup Capacity (mL)
1000
Capacity (mL)
1000
Weight (g)
325
Paint Supply System
Suction system
Mounting Screw Diameter (B)
G3/8
Compatible
Spray gun F110 series, F100-S series, F21 L-S series, and F21-S series