Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Paint Cup

Paint Cup 10SB-2

Item.#
03386117
Mfr.#
10SB-2
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Mounting Screw Diameter
G1/4
Cup Capacity (mL)
1000
Capacity (mL)
1000
Weight (g)
325
Paint Supply System
Suction system
Mounting Screw Diameter (B)
G1/4
Supplying System
Suction system
Compatible
Spray gun F110 series, F100-S series, F21 L-S series, and F21-S series