Buy more than* S$200* and get FREE SHIPPING

  • Paint Cup

Paint Cup 7SLB

Item.#
03386126
Mfr.#
7SLB
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Supplying System
Suction-type (lever type)
Mounting Screw Diameter
G1/4
Cup Capacity (mL)
750
Capacity (mL)
750
Weight (g)
360
Paint Supply System
Suction-type (lever type)
Mounting Screw Diameter (B)
G1/4
Compatible
Spray gun series F110 · F100-S series · F21L-S series · F21-S Series