Buy more than* S$200* and get FREE SHIPPING

  • Paint Cup

Paint Cup 10SLB

Item.#
03386135
Mfr.#
10SLB
Package Qty.
1PC
Ship pack of
1
78.19 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Mounting Screw Diameter (B)
G3/8
Supplying System
Suction-type (lever type)
Mounting Screw Diameter
G3/8
Cup Capacity (mL)
1000
Capacity (mL)
1000
Weight (g)
420
Paint Supply System
Suction-type (lever type)
Compatible
Spray gun series F110 · F100-S series · F21L-S series · F21-S Series