Buy more than* S$200* and get FREE SHIPPING

  • Gravity Type Cup

Gravity Type Cup PC-51

4.50 (12)
Item.#
03386162
Mfr.#
PC-51
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Mounting Screw Diameter (B)
G1/4(PF1/4)
Mounting Screw Diameter
Spray gun: G1/4
Cup Capacity (mL)
220
Weight (g)
125
Paint Supply System
Gravity system
Compatible Spray Gun
W-50 / 101 / 71.61, LPH-50, 101, RG-3L (STAINLESS STEEL CAP)
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Painting accessories with simple booth · · ·
5
From Japan
On 2016-12-08 19:30:35
However, as spray guns and cups are broken as soon as they purchase cheap goods, they are satisfied that they should purchase firm makers' goods.
This review is about item#2129197.
When painting work
4
From Japan
On 2016-05-24 08:19:52
It is safe because it is a maker item.
This review is about item#02129197.
To the painting of a railroad model
5
From Japan
On 2016-02-22 09:56:04
Purchased with gun · hose and genuine items. After all it is not this.
This review is about item#02129206.
Used when painting
3
From Japan
On 2015-12-14 17:34:09
I used it when using a small amount of paint. Although I feel good in use, I think that there is something a little smaller.
This review is about item#03386171.
High viscosity paint spraying
3
From Japan
On 2015-10-15 01:02:16
I was looking for a cup attached to a gun with a large caliber. Actually, although the feet were good, it was here because it did not have feet. The feeling of use is not bad so far.
This review is about item#03386196.
Hobby making etc.
5
From Japan
On 2015-09-30 20:47:43
Because the main body is aluminum specification lightly purchased a large cup capacity, but it is just good as you can increase the amount of paint or work with fewer depending on the application
This review is about item#02129197.
Paint small objects such as props and painted in a small range
5
From Japan
On 2015-09-17 10:36:47
Because it is stainless steel it is easier to clean and Iwata product so it was safe to use it.
This review is about item#03386171.
For cleaning before spray painting on metal part
5
From Japan
On 2014-06-25 13:45:21
It is used when washing with paint thinning solution 100%. Size (capacity) is large and easy to use.
This review is about item#03386187.
Painting work
4
From Japan
On 2014-06-16 14:28:29
As expected there are only products of Iwata, the part of the screw is strong, it can be used for a long time. There is neither paint nor leakage of paint at all.
This review is about item#02129197.
Automotive painting
5
From Japan
On 2014-02-22 03:07:28
I think that it is only a commodity of a famous manufacturer and there is no doubt choice.
This review is about item#02129197.