Buy more than* S$200* and get FREE SHIPPING

  • Pressure Cup

Pressure Cup PC-19B

Item.#
03386232
Mfr.#
PC-19B
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Paint Supply System
Pressurized
Mounting Screw Diameter (B)
M16 x 1 (male thread)
Maximum Working Pressure (MPa)
0.49
Compatible Spray Gun
W-2001,W-2003
Capacity (mL)
1000
Weight (g)
700