Buy more than* S$200* and get FREE SHIPPING

  • YK Sheet

YK Sheet -

4.25 (16)
Item.#
03386266
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
23.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Thickness (mm)
0.01
Color
Semi-transparent (milky white)
Processing
Single
Material
Polyethylene
Sheet Length (m)
200
Sheet Width (mm)
900
Customer Reviews
5 star 9
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.25
16 Customer Reviews
The reviews are automatic translation.
Dust removal of desk etc
5
From Japan
On 2017-08-15 13:18:31
The item is satisfied but shipping on the day and shipping after 2 days regardless of shipping and display
This review is about item#3386311.
Mortar finish curing
5
From Japan
On 2016-09-30 05:53:09
I regularly favor this item It is ideal for rain cured work by an officer
This review is about item#03386311.
Wall curing of condominium
4
From Japan
On 2016-03-31 19:08:21
It is a suitable height.
This review is about item#03386327.
When packing the product
5
From Japan
On 2014-06-11 13:49:42
It cuts into free size and leads to waste reduction.
This review is about item#03386284.
Care for renovation
4
From Japan
On 2014-04-02 14:28:13
I am saved because the width is wide.
This review is about item#03386327.
Product rain stops
3
From Japan
On 2014-01-14 12:20:20
I like cheap things. I wish I could make it a little thicker.
This review is about item#03386284.
Care for renovation work
4
From Japan
On 2013-11-20 22:38:09
It is somewhat difficult to handle by setting W to S.
This review is about item#03386327.
Bite in between so that adhesive surfaces do not stick together.
5
From Japan
On 2013-08-31 11:20:38
It is hard to get rid of and I am very satisfied. We will purchase on a regular basis.
This review is about item#03386284.
It is used for curing at the time of painting.
5
From Japan
On 2012-02-14 10:22:35
I thought that it was easy to cut and easy to use and good product.
This review is about item#03386293.
Used for construction of installing an inspection port on the ceiling of existing nursing home.
5
From Japan
On 2010-10-04 18:15:49
Because it curls from the ceiling to the floor, the length of 1800 is very convenient, compact because it is also portable.
This review is about item#03386336.