Buy more than* S$200* and get FREE SHIPPING

  • YK Sheet

YK Sheet -

4.20 (15)
Item.#
03386284
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
27.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Thickness (mm)
0.01
Sheet Length (m)
200
Sheet Width (mm)
1300
Material
Polyethylene
Processing
Single
Color
Semi-transparent (milky white)
Customer Reviews
5 star 8
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.20
15 Customer Reviews
The reviews are automatic translation.
Mortar finish curing
5
From Japan
On 2016-09-30 05:53:09
I regularly favor this item It is ideal for rain cured work by an officer
This review is about item#03386311.
Wall curing of condominium
4
From Japan
On 2016-03-31 19:08:21
It is a suitable height.
This review is about item#03386327.
When packing the product
5
From Japan
On 2014-06-11 13:49:42
It cuts into free size and leads to waste reduction.
This review is about item#03386284.
Care for renovation
4
From Japan
On 2014-04-02 14:28:13
I am saved because the width is wide.
This review is about item#03386327.
Product rain stops
3
From Japan
On 2014-01-14 12:20:20
I like cheap things. I wish I could make it a little thicker.
This review is about item#03386284.
Care for renovation work
4
From Japan
On 2013-11-20 22:38:09
It is somewhat difficult to handle by setting W to S.
This review is about item#03386327.
Bite in between so that adhesive surfaces do not stick together.
5
From Japan
On 2013-08-31 11:20:38
It is hard to get rid of and I am very satisfied. We will purchase on a regular basis.
This review is about item#03386284.
It is used for curing at the time of painting.
5
From Japan
On 2012-02-14 10:22:35
I thought that it was easy to cut and easy to use and good product.
This review is about item#03386293.
Used for construction of installing an inspection port on the ceiling of existing nursing home.
5
From Japan
On 2010-10-04 18:15:49
Because it curls from the ceiling to the floor, the length of 1800 is very convenient, compact because it is also portable.
This review is about item#03386336.
Floor / desk curing
5
From Japan
On 2010-01-20 11:40:46
no problem
This review is about item#03386302.