Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Super Corona Mass Car Yk Series

Super Corona Mass Car Yk Series YK-550LG

3.00 (1)
Item.#
03386381
Mfr.#
YK-550LG
Package Qty.
1Box(60Roll)
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Length (m)
25
Tape Type
Fabric tape
Tape Color
Green
Thickness (mm)
0.01
Sheet Width (mm)
550
Number of Foldings
16
Material (Sheet)
Poly
Tape Width (mm)
16
Finishing Width (mm)
60
Specification
Corona treatment
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As curing during wax exfoliation
3
From Japan
On 2008-08-05 13:30:02
I think that it is better to cut more straight when cutting.
This review is about item#03386381.