Buy more than* S$200* and get FREE SHIPPING

  • Mini Masker Tape
  • Mini Masker Tape
  • Mini Masker Tape

Mini Masker Tape -

Item.#
03386397
Mfr.#
-
Package Qty.
1Box(60Roll)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
299.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Number of Foldings
16
Sheet Width (mm)
750
Tape Width (mm)
16
Material (Sheet)
Poly
Finishing Width (mm)
120
Length of 1 Roll (m)
25
Tape Type
Cloth
Specification
Corona treatment