Buy more than* S$200* and get FREE SHIPPING

  • Super Corona Mass Car Yk Series

Super Corona Mass Car Yk Series YK-1100LG

3.00 (1)
Item.#
03386406
Mfr.#
YK-1100LG
Package Qty.
1Box(60Roll)
Ship pack of
1
329.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Length (m)
25
Tape Type
Fabric tape
Tape Color
Green
Thickness (mm)
0.01
Sheet Width (mm)
1100
Case Weight (kg)
22
Number of Foldings
16
Material (Sheet)
Poly
Tape Width (mm)
16
Finishing Width (mm)
120
Box Dimensions (mm)
215x465x515
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As curing during wax exfoliation
3
From Japan
On 2008-08-05 13:30:02
I think that it is better to cut more straight when cutting.
This review is about item#03386381.