Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cal Carbon Paint Masking Film

Cal Carbon Paint Masking Film -

Item.#
03386467
Mfr.#
-
Package Qty.
1Box(8Roll)
Ship pack of
1
88.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Finishing Width (mm)
150
Material (Sheet)
Calcium carbonate
Tape Width (mm)
15
Sheet Width (mm)
750
Tape Type
Paper (7325)
Length of 1 Roll (m)
35
Number of Foldings
8
Model
T Y C750L