Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cal Carbon Paint Masking Film

Cal Carbon Paint Masking Film -

Item.#
03386476
Mfr.#
-
Package Qty.
1Box(5Roll)
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Width (mm)
150
Material (Sheet)
Calcium carbonate
Tape Width (mm)
15
Sheet Width (mm)
1000
Tape Type
Paper (7325)
Length of 1 Roll (m)
35
Number of Foldings
8
Model
T Y C1000L