Buy more than* S$200* and get FREE SHIPPING

  • Masking Tape No.7286 for Masonry Joint Sealing
  • Masking Tape No.7286 for Masonry Joint Sealing
  • Masking Tape No.7286 for Masonry Joint Sealing
  • Masking Tape No.7286 for Masonry Joint Sealing

Masking Tape No.7286 for Masonry Joint Sealing J7780

4.00 (4)
Item.#
03386485
Mfr.#
J7780
Package Qty.
1Pack(8Roll)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/18mm)
2
Adhesive Force to SUS (N/18mm)
2.65
Tape Thickness (mm)
0.11
Paper Tube Inside Diameter (mm)
30
Weight (g)
200
TRUSCO Part Number
391-4976
Heat-Resistant Temperature (deg C)
10 - 60
Base Material
Japanese paper
Caution
Please remove it the before joint surfaces get dry.
Adhesive Force (N /18mm )
2.8
Tensile Strength (N /18mm)
63.9
Extensibility (%)
8
Tape Length (m)
18
Color
Blue
High Speed Unwinding Force
4.41(30m/min)
Adhesive
Rubber type
Tape Width (mm)
15
Purpose
the masking for, at the time of filling up the bathroom, sash sealant joint
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Company
4
From Japan
On 2017-02-16 09:37:45
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#3386494.
Coating cover
3
From Japan
On 2015-12-04 10:46:20
Used for paint covers without problems
This review is about item#03386485.
Masking of coking
4
From Japan
On 2014-02-11 10:06:41
I expected the growth, but it did not grow. Considering cospa may be cheaper than made of monotaro.
This review is about item#03386494.
Specification of coking
5
From Japan
On 2010-10-23 16:28:26
feel well
This review is about item#03386494.