Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Economy Size Pt-6 Masking Tape For Glass Sealing
  • Economy Size Pt-6 Masking Tape For Glass Sealing
  • Economy Size Pt-6 Masking Tape For Glass Sealing
  • Economy Size Pt-6 Masking Tape For Glass Sealing

Economy Size Pt-6 Masking Tape For Glass Sealing J7910

5.00 (1)
Item.#
03386546
Mfr.#
J7910
Package Qty.
1Pack(7Roll)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
Please remove it the before joint surfaces get dry.
Rewinding Force (N/18mm)
0.9
Tensile Strength (N /18mm)
63.9
Heat-Resistant Temperature (deg C)
10 - 80
Adhesive
Acrylic type
Extensibility (%)
3.7
Tape Length (m)
18
Color
Blue
TRUSCO Part Number
391-5000
Purpose
masking for for joint sealing material of glass sash etc
Adhesive Force (N /18mm )
3.3
Adhesive Power (N/10mm)
0.81
Tensile Strength (N/mm)
25.0
Tape Thickness (mm)
0.09
Paper Tube Inside Diameter (mm)
30
Base Material
Japanese paper
Weight (g)
200
Tape Width (mm)
18
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Curing of chile around wooden part during indoor painted wall construction
5
From Japan
On 2012-07-17 01:47:16
When used as a curing in the case of solid dust, when using ordinary masking tape, the adhesion is strong and it is easy to peel off, but this PT - 6 is made from masking tape for glass sealing of other company 's products Also weak adhesion, it is hard to cause peeling, but still firmly adheres.
This review is about item#03386537.