Buy more than* S$200* and get FREE SHIPPING

  • Tyvek®Caverall
  • Tyvek®Caverall
  • Tyvek®Caverall
  • Tyvek®Caverall
  • Tyvek®Caverall
  • Tyvek®Caverall
  • Tyvek®Caverall

Tyvek®Caverall 1010B

4.13 (23)
Item.#
03386582
Mfr.#
1010B
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Regarding the use restriction, the - submicron particle, high density liquid spray, and splash of harmful matters may require super strong barrier characteristic rather than this product Be careful about not to come in contact with fire.Contraction start, Regarding the use restriction, the - submicron particle, high density liquid spray, and splash of harmful matters may require super strong barrier characteristic rather than this product Be careful about not to come in contact with fire.Contraction start
Manufacturing Process
Thailand Beck (R)process
Color
White
Type
Protective clothing
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Tensile Strength (kgf/50 mm )
Vertical 8.2 x horizontal 9.6
Chest Measurement (cm)
76 - 92
TGK Product Number
532-87-04-05
Purpose
Paint and paint spraying work Repair work of automobile Incineration work of rubbish, Paint and paint spraying work Repair work of automobile Incineration work of rubbish
Weight (g)
About 130
Material
High density polyethylene non-woven cloth
Description 2
For particles larger than 1microm particle barrier,there is nearly 100% shielding effect.
Specification
Dioxin level 1 compatible
Height (cm)
152 - 164
Size
M
Customer Reviews
5 star 12
4 star 6
3 star 2
2 star 2
1 star 1
Review Rating: 4.13
23 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-12-21 15:04:18
As of now, there is no claim from the work site. If there is something we will contact you according to the time
This review is about item#3386591.
Use for pulverization / mixing work
4
From Japan
On 2017-10-27 14:55:51
Is pleased. I will be careful as much as that ass is easy to break.
This review is about item#3386582.
For machine repair
4
From Japan
On 2017-10-16 11:00:40
Previously I bought a Monotaro product, but the size is smaller than this product and the oil soaks up soon, so the site person said that this one is better.
This review is about item#3386616.
Dust work in the workplace
5
From Japan
On 2017-05-26 13:31:25
I think that it is durable for the price. Masks and protective clothing are indispensable as the dust flies dramatically depending on the time. It is unreasonable to break immediately, so I would like to use this from now on.
This review is about item#3386607.
Paint polishing operation
4
From Japan
On 2017-03-10 20:08:53
Since it can be one, it is convenient to have a front pocket.
This review is about item#3386591.
Machine maintenance
5
From Japan
On 2016-10-25 09:22:12
Although it is used by multiple workers, it seems that there is no problem in the feeling of use and the degree of bruise while working. Since there is not much change in the usage environment, it is planned to continue use.
This review is about item#3386607.
Used for maintenance of incineration plant machinery equipment
5
From Japan
On 2016-06-13 17:11:11
In Tyvek products, it is a relatively easy amount to purchase, so I always use it.
This review is about item#03386607.
Automotive painting
2
From Japan
On 2016-01-26 11:30:59
I want you to have more room for the gore part of the inseam where the fastener is often disconnected Rip quickly
This review is about item#03386607.
As a work clothes during business trip repair
4
From Japan
On 2015-07-17 16:04:30
I am very strong but I am saved if the price is a little cheaper.
This review is about item#03386591.
I use it when spraying pesticides.
5
From Japan
On 2015-03-10 09:45:48
Up to now kappa may be high-function, but it was expensive. No matter how high a kappa, it will make you sweaty and will deteriorate if you use it. I could use it for 7 to 10 scatterings. I also made gloves disposable, making masks and goggles a little better. Impressions are also heard from surrounding orchards. Those with high water resistance are heat shocked. Cool things lack durability and water resistance. I think now that this is over.
This review is about item#03386607.