Buy more than* S$200* and get FREE SHIPPING

  • Tie Beck, Protective Ware
  • Tie Beck, Protective Ware
  • Tie Beck, Protective Ware
  • Tie Beck, Protective Ware
  • Tie Beck, Protective Ware
  • Tie Beck, Protective Ware
  • Tie Beck, Protective Ware

Tie Beck, Protective Ware 1010B

4.06 (18)
Item.#
03386616
Mfr.#
1010B
Package Qty.
1PC
Ship pack of
1
14.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Regarding the use restriction, the - submicron particle, high density liquid spray, and splash of harmful matters may require super strong barrier characteristic rather than this product Be careful about not to come in contact with fire.Contraction start, Regarding the use restriction, the - submicron particle, high density liquid spray, and splash of harmful matters may require super strong barrier characteristic rather than this product Be careful about not to come in contact with fire.Contraction start
Manufacturing Process
Thailand Beck (R)process
Color
White
Type
Protective clothing
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
TGK Product Number
532-87-04-08
Height (cm)
170 - 188
Size
3L
Purpose
Paint and paint spraying work Repair work of automobile Incineration work of rubbish, Paint and paint spraying work Repair work of automobile Incineration work of rubbish
Weight (g)
About 130
Material
High density polyethylene non-woven cloth
Description 2
For particles larger than 1microm particle barrier,there is nearly 100% shielding effect.
Specification
Dioxin level 1 compatible
Tensile Strength (kgf/50 mm )
Vertical 8.2x width 9.6
Chest Measurement (cm)
96 - 124
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 2
1 star 1
Review Rating: 4.06
18 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2016-10-25 09:22:12
We are using more than one worker, but the feeling of use in any work, pain condition problem is there seems to be no. Since the change of the use environment is not much, it is scheduled for continued use.
This review is about item#3386607.
Used at the time of maintenance of the incineration plant machinery and equipment
5
From Japan
On 2016-06-13 17:11:11
Because it relatively easy to purchase price in Tyvek products are asked to always allowed to use.
This review is about item#03386607.
Car paint
2
From Japan
On 2016-01-26 11:30:59
Immediately tear fastener want to have more room the gusset portion of the well deviate inseam
This review is about item#03386607.
As work clothes at the time of the business trip repair
4
From Japan
On 2015-07-17 16:04:30
I'm fine with very strong, but the price will be saved if a little cheap.
This review is about item#03386591.
It is using at the time of pesticide spraying.
5
From Japan
On 2015-03-10 09:45:48
Kappa up to now, but might be high-function, it was a high price. No matter how high kappa, then you will smell sweat, it will deteriorate if you're using. It was available from this even seven times to 10 times of spraying. Gloves even in the disposable, made a mask and goggles to those Choi To good. From even the surrounding orchards Lord, you will be asked your impressions. Having a high water resistance there is a heat shock. Cool thing is lacking in durability and water resistance. I wonder if this much, and I think right now.
This review is about item#03386607.
Where the dust and work clothes are dirty
3
From Japan
On 2015-02-19 13:17:41
Although price is I'm cheap, there are times when rarely chuck break from the beginning.
This review is about item#03386607.
In the powder factory work
5
From Japan
On 2014-08-17 18:17:48
Except summer we are using every time. Since the summer is hot used when dark with dust.
This review is about item#03386591.
FRP waterproofing work in the pit
5
From Japan
On 2014-05-21 14:11:40
I tried to use something previously inexpensive, but did not have one day torn immediately. This can work, not tear and durable.
This review is about item#03386607.
The development of a machine tool or the like
5
From Japan
On 2013-12-13 19:26:24
Oil dirt and, because it does not come even stain high viscosity, such as sludge dirt, very good because it is not necessary to dirty work clothes. At the time of selection of work clothes, cheap shopping Given the dirt of the washing machine. At the time of the development of a machine tool or the like, Nante not use Tyvek work clothes, not considered. Essentials.
This review is about item#03386607.
Maintenance of the machine tool
5
From Japan
On 2013-06-13 16:38:16
Strong and we use is about three times even dirt around a little. Summer is hot because there is poor air permeability, but does not bother when cold. Oil can work with peace of mind because it firmly guard. But it was variously used is this was the best.
This review is about item#03386616.