Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Throttle Cable

Long Throttle Cable

3.00 (1)
Item.#
03386967
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
46.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Color
black
Main Compatible Vehicle
Ape 50 / TypeD 50 (08,09 FI car) AC16 over 1,600,001 over / TypeD (09 FI car) AC18 over 1000001 over
Specification
260mm long, outer length 1020mm
Caution
Regular injection of wire oil required
Compatible Vehicle Model
Ape 50 / TypeD ('08 over FI car)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cable exchange
3
From Japan
On 2015-10-12 11:26:06
It was just good for use. The rest is the price.
This review is about item#03387825.