Buy more than* S$200* and get FREE SHIPPING

  • Long Throttle Cable

Long Throttle Cable

3.00 (1)
Item.#
03387046
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
62.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Color
black
Compatible Vehicle Model
Cygnus X / SR (over '07) _ Taiwan specification carburetor car _ initial shaped light shape model
Main Compatible Vehicle
Cygnus X / SR over 07 carburetor car Taiwan specification
Caution
Regular injection of wire oil required
Specification
150mm long, outer length 1800mm
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cable exchange
3
From Japan
On 2015-10-12 11:26:06
It was just good for use. The rest is the price.
This review is about item#03387825.