Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Throttle Cable

Long Throttle Cable

3.00 (1)
Item.#
03387125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
75.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Color
Stainless steel mesh
Main Compatible Vehicle
Zoomer over 09 AF58 / Zoomer over 09 AF58 FI
Specification
1) Cab comparison 60mm long, 2) FI comparison 30mm long outer length 1960mm
Caution
Regular injection of wire oil required
Compatible Vehicle Model
Zoomer (AF58)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cable exchange
3
From Japan
On 2015-10-12 11:26:06
It was just good for use. The rest is the price.
This review is about item#03387825.