Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Throttle Cable

Long Throttle Cable

3.00 (1)
Item.#
03387177
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
43.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Color
black
Main Compatible Vehicle
Bandit 400 / V over 94 GK75A Conti Han model ratio
Specification
150mm long, long display is continental handle model comparison, outer length 1030mm
Caution
Regular injection of wire oil required
Compatible Vehicle Model
Bandit 400 / V (over '94)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cable exchange
3
From Japan
On 2015-10-12 11:26:06
It was just good for use. The rest is the price.
This review is about item#03387825.