Buy more than* S$200* and get FREE SHIPPING

  • Bamboo brush
  • Bamboo brush
  • Bamboo brush

Bamboo brush 301263 0240

4.44 (18)
Item.#
03387282
Mfr.#
301263 0240
Package Qty.
1PC
Ship pack of
1
0.91 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Material (Brush Part)
hog bristle, Hog bristle
Type
bamboo toothpick, Bamboo toothpick
Dimensions B (mm)
40, 40
Dimensions A (mm)
12, 12
Dimensions C (mm)
240, 240
Model
240mm bamboo toothpick
Customer Reviews
5 star 10
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
18 Customer Reviews
The reviews are automatic translation.
Bond finish
5
From Japan
On 2017-05-18 18:02:39
Easy to use with affordable size when applying fast drying bonds to the kid entrance
This review is about item#3385453.
Farmers General
5
From Japan
On 2017-03-25 21:07:02
We are using the maintenance of chain saw. So easy to use cheaper price we are satisfied.
This review is about item#3387282.
Anointing
3
From Japan
On 2017-03-24 16:19:49
Very easy to use has come in handy. In addition, it purchases.
This review is about item#3385453.
Work to paint a quick-drying adhesive.
4
From Japan
On 2017-02-18 16:33:00
Handle portion may be a little more longer. Given that the disposal price and after a single use, I think that it is very economical.
This review is about item#3385453.
Cleaning of parts
4
From Japan
On 2016-11-10 19:42:27
Because although we use to wash of the cylindrical part is black hair How dirty is hard to see. Green hair I want also.
This review is about item#3387282.
Parts cleaning
4
From Japan
On 2016-11-05 13:59:14
Thing is normal, but brush class may be able to buy the price adjustment since the consumables.
This review is about item#3387282.
Chirico cleaning, parts cleaning, various other
5
From Japan
On 2016-10-28 12:21:26
Must-have classic brush, do you by the habit of bamboo, fierce of is in the rare charm of the bend, it is. I think that can be good without missing hair in this price.
This review is about item#3385453.
Cleaning of liquid wetted parts, used for cleaning
4
From Japan
On 2016-06-21 15:16:00
Solvents we use to brushing cleaning of impregnated with. Continue and are used because the very treatment is good.
This review is about item#03385453.
Starch
5
From Japan
On 2016-02-06 14:04:48
Is very grateful to you can buy this only of brush at this price. Also I would like to buy in the lipid future as this amount of money if consumables.
This review is about item#03385453.
Use when paint a fast drying bond.
5
From Japan
On 2015-08-29 21:13:30
Quite because the thing of this size is not sold in the other, it was very helpful.
This review is about item#03387282.