Buy more than* S$200* and get FREE SHIPPING

  • Long Throttle Cable

Long Throttle Cable

3.00 (1)
Item.#
03387387
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Color
black
Compatible Vehicle Model
NSR50/80('87-'99)
Main Compatible Vehicle
NSR50/80 93- AC10-1500001-/HC06-1400001-/NSR50/80 -92 AC10-1408397-/HC06-1300901
Caution
Regular injection of wire oil required
Specification
Until joint 100mm long outer length 605mm
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cable exchange
3
From Japan
On 2015-10-12 11:26:06
It was just good for use. The rest is the price.
This review is about item#03387825.