Buy more than* S$200* and get FREE SHIPPING

  • Long Throttle Cable

Long Throttle Cable

3.00 (1)
Item.#
03387432
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
27.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Color
black
Specification
1) Ape comparison 260mm long, 2) XR Motard comparison 250mm long, 3) Solo comparison 290mm long, outer length 1065mm
Compatible Vehicle Model
Ape 50 (over '07) / 100_XR50 / 100 Motard. Solo
Main Compatible Vehicle
Ape 50 / TypeD 50 (over 07 carburetor cars) AC16 over 1,599,999 / APE 100 / TypeD 100 (over 09) HC07 over 1,600,001 over / TypeD (over 09) HC13 over 1000001 over / 100 (over 08) HC07 over 1599999 / XR50 Motard / XR100 Motard / solo
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cable exchange
3
From Japan
On 2015-10-12 11:26:06
It was just good for use. The rest is the price.
This review is about item#03387825.