Buy more than* S$200* and get FREE SHIPPING

  • Long Throttle Cable

Long Throttle Cable

3.00 (1)
Item.#
03387448
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.99 SGD
ADD TO CART
Shipped after 2018-03-05
Now we ship to...
...see all
Item Feature
Color
Stainless steel mesh
Compatible Vehicle Model
Ape 50 (over '07) / 100_XR50 / 100 Motard
Main Compatible Vehicle
Ape 50 / TypeD 50 (over 07 carburetor cars) AC16 over 1,599,999 / APE 100 / TypeD 100 (over 09) HC07 over 1,600,001 over / TypeD (over 09) HC13 over 1000001 over / 100 (over 08) HC07 over 1599999 / XR50 Motard / XR100 Motard
Specification
1) Ape comparison 260mm long, 2) XR Motard comparison 250mm long, outer length 1065mm
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cable exchange
3
From Japan
On 2015-10-12 11:26:06
It was just good for use. The rest is the price.
This review is about item#03387825.