Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Long Throttle Cable

Long Throttle Cable

3.00 (1)
Item.#
03387502
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Color
black
Specification
1) Super JOG-ZR comparison 265mm long, 2) Aprio comparison 205mm long, 3) Super JOG-Z.7ps JOG comparison 225mm long, outer length 1680mm
Compatible Vehicle Model
Super JOG over Z / ZR ('93 over '99 over 3YKA) _7psJOG over Z / ZS / EX ('91 over '93 3YK) _ priori EX / TYPEII ('94 over '96 4LV1 / 2/4)
Main Compatible Vehicle
Super JOG ZR 95 over 99 3YK7 over 9 / A / Super JOG Z / EX / 7ps JOG Z / ZS 93,94 3YK4 over 6 / 91,92 3YK1-3 / priori EX / TYPE2 94 over 96 4LV1 / 2/4 4LV3 No is
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cable exchange
3
From Japan
On 2015-10-12 11:26:06
It was just good for use. The rest is the price.
This review is about item#03387825.