Buy more than* S$200* and get FREE SHIPPING

  • Long Throttle Cable

Long Throttle Cable

3.00 (1)
Item.#
03387545
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
46.69 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Color
black
Specification
'00 comparison: 125mm long, '01 - '06 comparison: 100mm long, outer length 1525mm, change from 2 pull wire to 1 pull wire.
Compatible Vehicle Model
Super JOG over ZR ('00 3YKB) _JOG / remote control / C / ZR / ZII ('01 over '06 CV50 system)
Main Compatible Vehicle
Change Change / Super JOG ZR 00 3YKB 2 this argument to one of the remote control JOG / ZR / Z2 over 06 CV50 / R / A / ZR / Z2 2 this argument to one
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cable replacement
3
From Japan
On 2015-10-12 11:26:06
It was just a good product to use. After is the price.
This review is about item#03387825.