Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Long Throttle Cable

Long Throttle Cable

3.00 (1)
Item.#
03387554
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
62.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Color
black
Specification
'00 comparison: 225mm long, '01 - '06 comparison: 200mm long, outer length 1625mm, change from 2 pull wire to 1 pull wire.
Compatible Vehicle Model
Super JOG over ZR ('00 3YKB) _JOG / remote control / C / ZR / ZII ('01 over '06 CV50 system)
Main Compatible Vehicle
Change the remote control JOG / ZR / Z2 over 06 CV50 / R / A / ZR / Z2 2 this argument to one of the changes / Super JOG ZR 00 3YKB2 this argument to one
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cable exchange
3
From Japan
On 2015-10-12 11:26:06
It was just good for use. The rest is the price.
This review is about item#03387825.