Buy more than* S$200* and get FREE SHIPPING

  • Long Throttle Cable

Long Throttle Cable

3.00 (1)
Item.#
03387597
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.71 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Color
black
Compatible Vehicle Model
Super Dio over ZX / SR / BAJA_ tact S ('93 over '97 AF31)
Main Compatible Vehicle
Super Dio ZX / SR / BAJA / tact S (93 over 97 AF31)
Caution
Regular injection of wire oil required
Specification
Until joint 200mm long outer length 1710mm
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cable replacement
3
From Japan
On 2015-10-12 11:26:06
It was just a good product to use. After is the price.
This review is about item#03387825.