Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Throttle Cable

Long Throttle Cable

3.00 (1)
Item.#
03387606
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Color
black
Compatible Vehicle Model
Super JOG over Z / ZR ('93 over '99 over 3YKA) _7psJOG over Z / ZS / EX ('91 over '93 3YK) _ priori EX / TYPEII ('94 over '96 4LV1 / 2/4)
Main Compatible Vehicle
Super JOG ZR 95 over 99 3YK7 over 9 / A / Super JOG Z / EX / 7ps JOG Z / ZS 93,94 3YK4 over 6 / 91,92 3YK1-3 / priori EX / TYPE2 94 over 96 4LV1 / 2/4 4LV3 No is
Specification
1) Super JOG-ZR comparison 410mm long, 2) Aprio comparison 350mm long, 3) Super JOG-Z.7ps JOG comparison 370mm long, outer length 1825mm
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cable exchange
3
From Japan
On 2015-10-12 11:26:06
It was just good for use. The rest is the price.
This review is about item#03387825.