Buy more than* S$200* and get FREE SHIPPING

  • Long Throttle Cable

Long Throttle Cable

3.00 (1)
Item.#
03387667
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
67.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Color
black
Compatible Vehicle Model
RZ250R/RR_('84-'88 51L.1AR.1XG.3HM1)
Main Compatible Vehicle
RZ250R 88 3HM1 / ​​86,87 1XG (pulling side only) (oil pump) / RZ250R 84,85 1AR (pulling side only) (oil pump) / RZ250RR 84 51L (pulling side only) (oil pump)
Specification
150 (185) mm long, data in () is 51L comparison, outer length 1200mm (oil pump) pulling side only
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cable exchange
3
From Japan
On 2015-10-12 11:26:06
It was just good for use. The rest is the price.
This review is about item#03387825.