Buy more than* S$200* and get FREE SHIPPING

  • V Block, A Type

V Block, A Type SV-125

by SK
4.00 (2)
Item.#
03390222
Mfr.#
SV-125
Package Qty.
1Set(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Parallel Right-Angle (mm)
0.05/100
Dimensions B (mm)
69
Dimensions D (mm)
63
Dimensions A (mm)
125
Weight (kg)
4.5
Dimensions C (mm)
44
Model
A type
Dimensions E (mm)
37
Dimension F (mm)
26
Nominal Dimension (mm)
125
Dimension (mm)
125x69x44x63
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
RC helicopter at repair
5
From Japan
On 2012-02-23 20:54:56
It was more compact than I thought, but I could measure it perfectly
This review is about item#03390195.
There are various uses as a metal block of a set whose degree of parallelism has appeared to some extent.
3
From Japan
On 2012-01-23 06:10:54
I am extremely satisfied with cost performance.
This review is about item#03390195.