Buy more than* S$200* and get FREE SHIPPING

  • V Block, A Type

V Block, A Type SV-200

4.00 (2)
Item.#
03390247
Mfr.#
SV-200
Package Qty.
1Set(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Parallel Right-Angle (mm)
0.05/100
Dimensions A (mm)
200
Weight (kg)
18
Dimensions C (mm)
70
Dimensions E (mm)
60
Dimension F (mm)
40
Model
A type
Nominal Dimension (mm)
200
Dimension (mm)
200x110x70x100
Dimensions B (mm)
110
Dimensions D (mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When the radio-controlled helicopter repair
5
From Japan
On 2012-02-23 20:54:56
It is more compact than I thought, but was able to exactly measure there is a weight
This review is about item#03390195.
Parallelism There are various Tsukaimichi as metal block of the set that out to some extent.
3
From Japan
On 2012-01-23 06:10:54
I am very satisfied with the cost performance.
This review is about item#03390195.