Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Mercury Lamp

Fluorescent Mercury Lamp HF400X

4.71 (7)
Item.#
03390825
Mfr.#
HF400X
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
3900
Outside Tube Diameter (phi mm)
120
Rated Lamp Power (W)
400
Total Luminous Flux (Lm)
22000
Type
Fluorescent type mercury light bulbs
Rated Average Lifespan (hours)
12000
Mean Color Rendring Rating (Ra)
40
Lamp Voltage (V)
130
Lamp Current (A)
3.3
Connector
E39
Overall Length (mm)
285
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Street lamps in the park
4
From Japan
On 2014-08-04 02:26:11
Exchange did purchased in the net at the apartment complex residents since the high and ask to electrical work operators. It fluorescent color I wanted, but I received a daylight. Because it was the order of only by model number, I think whether unavoidable. It is necessary to confirm the time of purchase in the future.
This review is about item#35054783.
Lighting in the factory
5
From Japan
On 2014-07-25 22:32:14
The last time was also purchased also this time because it is bright enough to buy, also the day after you ordered early correspondence was very helpful receive the goods.
This review is about item#35054792.
Replacement of light bulbs
5
From Japan
On 2014-04-25 19:56:11
Previously, the burden of the light bulb bill was a very If you are using an expensive commodity. Be changed to inexpensive goods was enough. It was very helpful we immediately dispatch.
This review is about item#35054817.
Interior lighting
5
From Japan
On 2012-11-30 07:58:00
Many times I ask them to buy. Is a great help just may not go to buy on their own.
This review is about item#03390825.
For work in a factory
4
From Japan
On 2012-07-18 12:21:39
Bright and I like it very much.
This review is about item#03390825.
We have two lamps lit in the workplace of 60 square meters
5
From Japan
On 2012-06-11 14:14:36
I was with the same product in the past 15 years, it has expired finally.
This review is about item#35054817.
Sphere exchange of mercury lamp
5
From Japan
On 2012-05-16 14:11:23
And can be purchased is a mercury lamp of the leading manufacturers at an affordable price, it has also become a trusted very good results from our customers.
This review is about item#03390825.