Buy more than* S$200* and get FREE SHIPPING

  • Elesafe I
  • Elesafe I
  • Elesafe I

Elesafe I 23

3.00 (1)
Item.#
03390904
Mfr.#
23
Package Qty.
1Pair
Ship pack of
1
54.70 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Electrostatic and Electric Resistance
1.0x105 (ohm(1.0x1010, 1.0x105 (ohm(1.0x1010
Standard Weight (g/1 leg)
220, 220
Caution
Due to wear, static electricity generated in the human body may sometimes cause electric shock or ignition energy. To avoid such secondary accidents please ground on the placed position any time.
Size (cm)
23, 23
Outsoles
PVC sole (salt Bisoru)
Upper Leather
PVC leather (salt Bireza)
Application
Clean room
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Inbound and outbound work management of parts in static electricity countermeasure area
3
From Japan
On 2017-02-11 01:23:07
There is no close contact between the side of the shoe (in the vicinity of the malleoli) and the foot, and it gets free every time a large gap walks. I bought 25.5 cm, but 25.0 cmm may be better! It seems that large clearance is not due to size difference. Comfort is ○
This review is about item#03390956.