Buy more than* S$200* and get FREE SHIPPING

  • Elesafe I
  • Elesafe I
  • Elesafe I

Elesafe I 24.5

3.00 (1)
Item.#
03390931
Mfr.#
24.5
Package Qty.
1Pair
Ship pack of
1
54.13 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Electrostatic and Electric Resistance
1.0x105 (ohm(1.0x1010, 1.0x105 (ohm(1.0x1010
Standard Weight (g/1 leg)
220, 220
Caution
Due to wear, static electricity generated in the human body may sometimes cause electric shock or ignition energy. To avoid such secondary accidents please ground on the placed position any time.
Size (cm)
24.5, 24.5
Outsoles
PVC sole (salt Bisoru)
Upper Leather
PVC leather (salt Bireza)
Application
Clean room
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Loading and unloading work management of components in the ESD protection area
3
From Japan
On 2017-02-11 01:23:07
There is no adhesion of the side with the (near the ankle) and the foot of shoes, a large gap Availabe every time you walk. I bought a 25.5cm but of 25.0cmm It is be was good! Large gap is due to the size difference is No it is like. The comfort Yes
This review is about item#03390956.