Buy more than* S$200* and get FREE SHIPPING

  • OH Lever
  • OH Lever
  • OH Lever
  • OH Lever

OH Lever OHLV-0.8 II

4.67 (3)
Item.#
03392261
Mfr.#
OHLV-0.8 II
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reach Capability (m)
1.5
Dimensions B (mm)
270
Dimensions D (mm)
94
Dimensions A (mm)
140
Lever Ability (kg)
20
Chain Wire Diameter (mm)
5.6
Dimension G(mm)
15
Dimensions C (mm)
270
Dimensions E (mm)
23
Dimension F (mm)
36
Load Rating (t)
0.8
Weight (kg)
6
Shortest Distance between Hooks (mm)
335
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For hanging work when assembling a single pipe
5
From Japan
On 2017-10-30 14:45:46
I bought it for single tube assembly work I was able to proceed with ease.
This review is about item#3363753.
It is used to fix the machine at the construction site.
4
From Japan
On 2014-02-19 08:13:26
There is also a new article so far so it can be used normally without problems.
This review is about item#03392261.
We are using it for load tightening of the truck.
5
From Japan
On 2008-10-11 21:21:36
It was very easy to use and I was satisfied with it so I wanted to purchase it again.
This review is about item#03363753.